Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 36 In
Mfr # 7A584
Zoro # G1628593
product price: $4,068.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,068.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A584
- Zoro # G1628593
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 46 in x 46 in |
Base Width | 46 in |
Overall Dia. | 58 3/4 in |
Overall Height | 40 1/4 in |
Base Length | 46 in |
Base Height | 1 3/4 in |
Dimension D | 8 7/8 in |
Dimension A | 46 in |
Base Square Size - Roof Ventilators | 46" x 46" |
Dimension B | 58 3/4 in |
Shaft Dia. Wheel End | 1 1/4 in |
Dimension C | 38 1/2 in |
Wheel Dia. | 36 in |
Overall Length | 58 3/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Housing Width | 58.8 in |
Overall Width | 58 3/4 in |
Damper Size | 39 x 39 in |
Housing Length | 58.8 in |
Wheel Diameter | 36 in |
Overall Diameter | 58 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 36 in, Base Diameter Not Applicable, Base Length 46 in, Base Width 46 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 12,304 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3/4 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMO Block Heavy Duty Deck Block Foundation Support Base 8 pack, 8PK (420001)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 22 Plates - Subcooler - 72k BTU (ACH-70X-22M-F)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- ANTHONY INTERNATIONAL Hold Open Arm (15-14707-0001)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A564)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN76)
- DAYTON Upblast Ventilator, 14-3/4 In, 115/230V (3ATT9)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A650)
- DAYTON Upblast Less Drive Package, 14-3/4 In, Base Length: 22" (16D524)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (3GY69)
- DAYTON Downblast Less Drive Package, 30-1/2In (4YY10)
- Dayton Belt Drive Centrifugal Exhaust Vents