Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 36 In
Mfr # 7A582
Zoro # G2512027
product price: $3,946.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,946.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A582
- Zoro # G2512027
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 46 in x 46 in |
Base Length | 46 in |
Overall Height | 40 1/4 in |
Wheel Dia. | 36 in |
Dimension C | 38 1/2 in |
Base Square Size - Roof Ventilators | 46" x 46" |
Base Height | 1 3/4 in |
Dimension D | 8 7/8 in |
Dimension A | 46 in |
Base Width | 46 in |
Shaft Dia. Wheel End | 1 1/4 in |
Dimension B | 58 3/4 in |
Overall Dia. | 58 3/4 in |
Overall Width | 58 3/4 in |
Wheel Diameter | 36 in |
Damper Size | 39 x 39 in |
Housing Width | 58.8 in |
Overall Diameter | 58 3/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Length | 58 3/4 in |
Housing Length | 58.8 in |
Base Dimension | 46 in Square |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 36 in, Base Diameter Not Applicable, Base Length 46 in, Base Width 46 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 9,763 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3/8 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Wide Trim Kit, 30", 2.2 Cu. Ft. (NN-TK932SS)
- IEC BLOWER WHEEL 97 050 CLW CC (D030-70005119)
- DAYTON Rectangular OEM Blower, 3150 RPM, 1 Phase, Direct, Rolled Steel (1TDP8)
- EASY HEAT Easy Heat 4373031 100 ft. Roof & Gutter Deice Kt - 500W (4373031)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A562)
- DAYTON Downblast Less Drive Package, 42 In (5EFJ1)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A616)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A622)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A706)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT28)
- Dayton Belt Drive Centrifugal Exhaust Vents