Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 33-1/2 In
Mfr # 7AU90
Zoro # G1730784
Free Shipping & Returns
$3,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AU90
- Zoro # G1730784
- UPC # 00194484311629
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 46 in x 46 in |
Base Height | 1 3/4 in |
Base Width | 46 in |
Wheel Dia. | 33-1/2 in |
Overall Dia. | 58 3/4 in |
Dimension D | 8 7/8 in |
Dimension A | 46 in |
Overall Height | 40 1/8 in |
Shaft Dia. Wheel End | 1 1/4 in |
Base Square Size - Roof Ventilators | 46" x 46" |
Dimension B | 58 3/4 in |
Base Length | 46 in |
Dimension C | 38 1/2 in |
Overall Length | 58 3/4 in |
Overall Width | 58 3/4 in |
Overall Diameter | 53 3/4 in |
Base Dimension | 46 in Square |
Wheel Diameter | 33 1/2 in |
Damper Size | 39 x 39 in |
Propeller Shaft Diameter | 1 1/4 in |
Housing Length | 58.8 in |
Housing Width | 58.8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 33 1/2 in, Base Diameter Not Applicable, Base Length 46 in, Base Width 46 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 10,024 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Glass, 1/4Mx1/4M Flare (6AWT5)
- ALL-FILTERS 20X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20241.13 4PK)
- DR INFRARED HEATER Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W (DR-999)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A706)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN84)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR18)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A620)
- DAYTON Downblast Less Drive Package, 50 In (4YY12)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (3GY67)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY62)
- SOLER & PALAU Downblast Exhaust Fan, 1/10Hp, 1Ph, 1550rpm (SDBD06JH1AS)
- Dayton Belt Drive Centrifugal Exhaust Vents