Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Belt Drive, 30-1/2 In
Mfr # 7AX67
Zoro # G2585191
product price: $2,754.99
/ea
Free Shipping & Returns
$2,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AX67
- Zoro # G2585191
- UPC # 00194484312275
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Dimension D | 8 1/4 in |
Wheel Dia. | 30 1/2 in |
Base Height | 1 3/4 in |
Base Width | 40 in |
Overall Height | 37 3/4 in |
Dimension B | 50 in |
Shaft Dia. Wheel End | 1 in |
Base Length | 40 in |
Dimension C | 36 in |
Dimension A | 40 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Overall Dia. | 50 in |
Overall Width | 50 in |
Damper Size | 27 x 27 in |
Base Dimension | 40 in Square |
Housing Width | 50 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 50 in |
Housing Length | 50 in |
Overall Length | 50 in |
Wheel Diameter | 30 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 40 in, Base Width 40 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 6,803 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENWAL Control Board (35-605959-223)
- PATTERSON High-Velocity Industrial Fan 10" Non-Oscillating, 115VAC, 2470 CFM (F10A)
- PORTALS PLUS Flashing, Flat Roof (4YN30)
- CARLIN 90000B2S Tlmt 100-160(8); (90000B2S)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (48C181)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW61)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AX41)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7AX03)
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V (7AX06)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AX38)
- Dayton Direct Drive Centrifugal Exhaust Ventilators