Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Belt Drive, 30-1/2 In
Mfr # 7AX64
Zoro # G2585252
Free Shipping & Returns
$2,200.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AX64
- Zoro # G2585252
- UPC # 00194484312244
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Dimension C | 36 in |
Shaft Dia. Wheel End | 1 in |
Overall Height | 37 3/4 in |
Dimension D | 8 1/4 in |
Base Length | 40 in |
Base Height | 1 3/4 in |
Overall Dia. | 50 in |
Base Width | 40 in |
Dimension B | 50 in |
Wheel Dia. | 30 1/2 in |
Dimension A | 40 in |
Base Dimension | 40 in Square |
Housing Width | 50 in |
Overall Width | 50 in |
Overall Diameter | 50 in |
Damper Size | 27 x 27 in |
Wheel Diameter | 30 1/2 in |
Overall Length | 50 in |
Housing Length | 50 in |
Propeller Shaft Diameter | 1 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 40 in, Base Width 40 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 7,694 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP20-06)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS250)
- JB INDUSTRIES Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 30 Deg Angle, Number of Hoses 3, 60 in L (CCLS-60)
- OFIC NORTH AMERICA Ondura Foam Vented Closure Strip (702)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A706)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN76)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A620)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (48C192)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB59)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7YR28)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A701)
- Dayton Direct Drive Centrifugal Exhaust Ventilators