Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 30-1/2 In
Mfr # 7AF07
Zoro # G3220734
product price: $2,872.39
/ea
Free Shipping & Returns
$2,872.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF07
- Zoro # G3220734
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Overall Height | 37 3/4 in |
Dimension B | 50 in |
Base Height | 1 3/4 in |
Overall Dia. | 50 in |
Dimension D | 8 1/4 in |
Dimension A | 42 in |
Base Width | 42 in |
Shaft Dia. Wheel End | 1 in |
Wheel Dia. | 30 1/2 in |
Dimension C | 36 in |
Base Length | 42 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Overall Diameter | 50 in |
Housing Length | 50 in |
Housing Width | 50 in |
Overall Width | 50 in |
Propeller Shaft Diameter | 1 in |
Wheel Diameter | 30 1/2 in |
Base Dimension | 42 in Square |
Overall Length | 50 in |
Damper Size | 35 x 35 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 9,719 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Converter, Analog (TP3233)
- CRESCENT NICHOLSON Steam Trap, 15 psi, 450F, 6-1/4 In. L (FTN-C1H9A)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF5)
- BESTAIR 25 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-2025-8)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A553)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A593)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A629)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (3HFL7)
- DAYTON Hzd. Loc. Vent, 11-1/4 In, 230/460V (7HY42)
- DAYTON Upblast Less Drive Package, 14-3/4 In, Base Length: 22" (16D524)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AF02)
- Dayton Belt Drive Centrifugal Exhaust Vents