Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 30-1/2 In
Mfr # 7A676
Zoro # G1388624
product price: $3,405.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,405.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A676
- Zoro # G1388624
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Dimension D | 8 25/100 in |
Dimension C | 36 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Base Height | 1 3/4 in |
Overall Height | 37 3/4 in |
Wheel Dia. | 30 1/2 in |
Base Length | 42 in |
Dimension B | 50 in |
Shaft Dia. Wheel End | 1 in |
Base Width | 42 in |
Overall Dia. | 50 in |
Dimension A | 42 in |
Damper Size | 35 x 35 in |
Overall Length | 50 in |
Overall Width | 50 in |
Overall Diameter | 50 in |
Housing Width | 50 in |
Propeller Shaft Diameter | 1 in |
Housing Length | 50 in |
Wheel Diameter | 30 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Exhaust Airflow @ 0.000 in SP 12,311 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO ZONE VALVE, 1/2 in. , =%, 5/50 (Z2050QPT-D)
- DAYTON Air Pressure Switch Std. Alt. 0 - 4999 ft. (11J11R06779-002)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- PURISYSTEMS AIR FILTER SYSTEM AIR SCRUBBER WITH 5-STAGE FILTRATION SYSTEM (HEPA 600 UVIG-Orange)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AF09)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (48C192)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A708)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (2RB63)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A558)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT37)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A673)
- Dayton Belt Drive Centrifugal Exhaust Vents