Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 30-1/2 In
Mfr # 7A673
Zoro # G2231476
product price: $3,083.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,083.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A673
- Zoro # G2231476
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Base Height | 1 3/4 in |
Dimension D | 8 25/100 in |
Dimension A | 42 in |
Base Length | 42 in |
Dimension C | 36 in |
Overall Height | 37 3/4 in |
Dimension B | 50 in |
Base Width | 42 in |
Overall Dia. | 50 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Shaft Dia. Wheel End | 1 in |
Wheel Dia. | 30 1/2 in |
Housing Width | 50 in |
Overall Diameter | 50 in |
Overall Width | 50 in |
Damper Size | 35 x 35 in |
Propeller Shaft Diameter | 1 in |
Base Dimension | 42 in Square |
Wheel Diameter | 30 1/2 in |
Overall Length | 50 in |
Housing Length | 50 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 208-230/440V AC, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 8,585 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Inline Centrifugal Duct Fan, 12 In. Dia. (PV-315X)
- TPI Pump House Convection Utility Heater, 500W 120V (RPH15A)
- SUPCO Mini-Split Run Cap, 1MFD x 450V (RC1X450)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/4 in x 5 in x 9/16 in, Elliptical, PK 10 (T180-3-1/4X5X9/16E-PK10)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (3GY69)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF07)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- DAYTON Sq Alu 34"L, 34"W Roof/Wall Exhst Fan (56JP09)
- DAYTON Downblast Vent, Belt Drive, 42 In (7AU97)
- Dayton Belt Drive Centrifugal Exhaust Vents