Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 30-1/2 In
Mfr # 7A580
Zoro # G2440943
product price: $2,833.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,833.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A580
- Zoro # G2440943
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Base Width | 42 in |
Dimension B | 50 in |
Base Height | 1 3/4 in |
Shaft Dia. Wheel End | 1 in |
Dimension A | 42 in |
Dimension C | 36 in |
Dimension D | 8 25/100 in |
Base Length | 42 in |
Overall Height | 37 3/4 in |
Overall Dia. | 50 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Wheel Dia. | 30 1/2 in |
Housing Width | 50 in |
Overall Width | 50 in |
Damper Size | 35 x 35 in |
Overall Length | 50 in |
Wheel Diameter | 30 1/2 in |
Propeller Shaft Diameter | 1 in |
Housing Length | 50 in |
Base Dimension | 42 in Square |
Overall Diameter | 50 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 8,585 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR SMOKE Smoke Candles, 4000 cu ft of Smoke, PK12 (1A)
- FLEXAUST CO Industrial Ducting Hose, 14" ID, 25 ft L (1911400025)
- PARKER Liquid Line Filter Dryer, 5 Ton Capacity (5SS3S)
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AX41)
- DAYTON Aluminum "Dia, 30.4"H Roof Fan w.Motor (56JN89)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR11)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (48C179)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A704)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A564)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- Dayton Belt Drive Centrifugal Exhaust Vents