Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 30-1/2 In
Mfr # 3HFL8
Zoro # G2197702
product price: $3,267.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,267.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HFL8
- Zoro # G2197702
- UPC # 190735288887
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Overall Height | 29 in |
Dimension A | 42 in |
Shaft Dia. Wheel End | 1 in |
Wheel Dia. | 30 1/2 in |
Overall Dia. | 50 in |
Base Length | 42 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Dimension B | 50 in |
Base Width | 42 in |
Dimension C | 36 in |
Base Height | 1 3/4 in |
Dimension D | 8 1/4 in |
Overall Length | 28 3/8 in |
Overall Width | 28 3/8 in |
Wheel Diameter | 30 1/2 in |
Housing Length | 50 in |
Cutout Length | 42 in |
Base Dimension | 42 in Square |
Damper Size | 35 x 35 in |
Housing Width | 50 in |
Overall Diameter | 50 in |
Propeller Shaft Diameter | 1 in |
Cutout Size | 42 in L x 42 in W |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 9,719 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Photocell Assy For Kerosene Heater (SP-KFA1007)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 36,000 BtuH, 28 in W. (KEL36A35A)
- AAON Aux Contact SQ D 'DPA' Thru 90A (R08720)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Matte Black (XF-72)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A658)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A570)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A696)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB59)
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V (7AR92)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 230/460V (7HY67)
- Dayton Belt Drive Centrifugal Exhaust Vents