Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 30-1/2 In
Mfr # 3GY69
Zoro # G2708867
product price: $3,380.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,380.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GY69
- Zoro # G2708867
- UPC # 190735288092
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Base Height | 1 3/4 in |
Base Width | 42 in |
Overall Dia. | 50 in |
Dimension A | 42 in |
Shaft Dia. Wheel End | 1 in |
Base Length | 42 in |
Dimension B | 50 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Overall Height | 40 1/8 in |
Dimension D | 8 1/4 in |
Dimension C | 36 in |
Wheel Dia. | 30 1/2 in |
Overall Width | 50 in |
Overall Length | 50 in |
Overall Diameter | 50 in |
Wheel Diameter | 30 1/2 in |
Housing Length | 50 in |
Base Dimension | 42 in Square |
Damper Size | 35 x 35 in |
Cutout Size | 39.5 in L x 39.5 in W |
Cutout Length | 39.5 in |
Propeller Shaft Diameter | 1 in |
Housing Width | 50 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Exhaust Airflow @ 0.000 in SP 12,311 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 1 Speed (A274)
- NORDFAB Duct Clamp, 10 1/2 in W, 1 in (8010005629)
- FASCO Motor, 1.2 HP, 115V, 1500 rpm, 1 SPDT (D132)
- GREYSTONE Register Wall Wht 14X6" (C102M 14X06)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (3GY68)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/230V (7YR59)
- DAYTON Downblast Less Drive Package, 13-1/4In (4YU94)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF04)
- DAYTON Upblast Less Drive Package, 14-3/4 In (2RB66)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Severe Duty Vent, 16-1/2 In, 115/230V (7YR48)
- Dayton Belt Drive Centrifugal Exhaust Vents