Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 26-1/2 In
Mfr # 7AU87
Zoro # G1015061
product price: $2,913.99
/ea
Free Shipping & Returns
$2,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AU87
- Zoro # G1015061
- UPC # 00190735343487
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Overall Dia. | 50 in |
Dimension D | 8 1/4 in |
Shaft Dia. Wheel End | 1 in |
Base Width | 42 in |
Dimension B | 50 in |
Dimension C | 36 in |
Base Length | 42 in |
Wheel Dia. | 26 1/2 in |
Dimension A | 42 in |
Base Height | 1 3/4 in |
Overall Height | 37 3/4 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Housing Length | 50 in |
Overall Diameter | 50 in |
Propeller Shaft Diameter | 1 in |
Wheel Diameter | 26 1/2 in |
Housing Width | 50 in |
Overall Length | 50 in |
Overall Width | 50 in |
Damper Size | 35 x 35 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 26 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 8,588 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9307-316)
- PROSOURCE ProSource BB-24W Baseboard Register, 24 in W x 4-1/2 in H Duct Opening, Steel, White (BB-24W)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40820350B6)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31723)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A616)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW62)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP04)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7AT25)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A716)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A581)
- Dayton Belt Drive Centrifugal Exhaust Vents