Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 24-1/2 In
Mfr # 7AF23
Zoro # G0602393
product price: $2,829.99
/ea
Free Shipping & Returns
$2,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF23
- Zoro # G0602393
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Shaft Dia. Wheel End | 1 in |
Dimension C | 38 3/8 in |
Wheel Dia. | 24 1/2 in |
Dimension D | 5 3/4 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Overall Dia. | 42 3/4 in |
Dimension B | 42 3/4 in |
Base Width | 34 in |
Dimension A | 34 in |
Base Length | 34 in |
Base Height | 1 3/4 in |
Overall Height | 40 1/8 in |
Housing Width | 42.8 in |
Overall Diameter | 42 3/4 in |
Overall Width | 42 3/4 in |
Overall Length | 42 3/4 in |
Propeller Shaft Diameter | 1 in |
Base Dimension | 34 in Square |
Wheel Diameter | 24 1/2 in |
Damper Size | 27 x 27 in |
Housing Length | 42.8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 6,702 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 533W, 120V (QC CL-4700)
- BROAN Knob (99360136)
- AAF FLANDERS 16x25x1Pleat Fur Filter (84858.011625)
- DAYTON Supply Vent, 13 1/4 In (7D503)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A594)
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V (7AT00)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AE91)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A623)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A701)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A625)
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V (7AR90)
- Dayton Belt Drive Centrifugal Exhaust Vents