Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 24-1/2 In
Mfr # 7A577
Zoro # G2384216
product price: $2,554.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,554.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A577
- Zoro # G2384216
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Dimension B | 42 3/4 in |
Overall Height | 40 1/8 in |
Base Width | 34 in |
Wheel Dia. | 24 1/2 in |
Dimension C | 38 3/8 in |
Dimension D | 5 3/4 in |
Overall Dia. | 42 3/4 in |
Shaft Dia. Wheel End | 1 in |
Base Height | 1 3/4 in |
Dimension A | 34 in |
Base Length | 34 in |
Overall Length | 42 3/4 in |
Housing Length | 42.8 in |
Overall Diameter | 42 3/4 in |
Wheel Diameter | 24 1/2 in |
Housing Width | 42.8 in |
Base Dimension | 34 in Square |
Damper Size | 27 x 27 in |
Propeller Shaft Diameter | 1 in |
Overall Width | 42 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 7,575 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR LINEPIERCINGVALV (ROB40330)
- DAYTON 12 in Backdraft Damper / Wall Shutter, Front Flange (3HHN5)
- BEST COMFORT 12 In. 3-Speed White Oscillating Table Fan (TF30)
- IO HVAC CONTROLS Zone Damper, Trane, Round, 8" (TD-08)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A714)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7A639)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY62)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7AT21)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR27)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7YR24)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A586)
- Dayton Belt Drive Centrifugal Exhaust Vents