Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 24-1/2 In
Mfr # 7A574
Zoro # G2751357
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,203.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A574
- Zoro # G2751357
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Wheel Dia. | 24 1/2 in |
Overall Height | 40 1/8 in |
Dimension D | 5 3/4 in |
Base Width | 34 in |
Overall Dia. | 42 3/4 in |
Dimension C | 38 3/8 in |
Base Height | 1 3/4 in |
Base Length | 34 in |
Dimension A | 34 in |
Dimension B | 42 3/4 in |
Shaft Dia. Wheel End | 1 in |
Base Dimension | 34 in Square |
Propeller Shaft Diameter | 1 in |
Overall Width | 42 3/4 in |
Damper Size | 27 x 27 in |
Housing Width | 42.8 in |
Overall Diameter | 42 3/4 in |
Wheel Diameter | 24 1/2 in |
Overall Length | 42 3/4 in |
Housing Length | 42.8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 5,371 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Fan Motor, 480 Volts (3900-2005-000)
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16202.12 4PK)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYW5)
- KOCH FILTER 20x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-012)
- DAYTON Downblast Vent, Belt Drive, 11 In, Hz: 60 (2RB61)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR15)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN77)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB60)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW62)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- Dayton Belt Drive Centrifugal Exhaust Vents