Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 21-1/2 In
Mfr # 7AF19
Zoro # G1708481
original price:
$2,353.73
22% off
Free Shipping & Returns
$1,835.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AF19
- Zoro # G1708481
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Dia. | 35 1/2 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Base Width | 30 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 35 1/2 in |
Dimension C | 34 3/8 in |
Overall Height | 36 1/8 in |
Wheel Dia. | 21 1/2 in |
Base Height | 1 3/4 in |
Dimension A | 30 in |
Base Length | 30 in |
Dimension D | 5 1/2 in |
Damper Size | 23 x 23 in |
Overall Length | 35 1/2 in |
Overall Width | 35 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 35.5 in |
Housing Width | 35.5 in |
Base Dimension | 30 in Square |
Overall Diameter | 35 1/2 in |
Wheel Diameter | 21 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 21 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 5,340 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D982)
- INTERNATIONAL COLD STORAGE Gasket, 37 1/4 in. x 79 1/4 in. (03205)
- ROBINAIR Air Vacuum Pump For R12/R134 (34970)
- AIR HANDLER 18" x 18" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W089)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT42)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF04)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A703)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR25)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U2)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7AT36)
- Dayton Belt Drive Centrifugal Exhaust Vents