Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 21-1/2 In
Mfr # 7A665
Zoro # G0699553
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,759.03
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A665
- Zoro # G0699553
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Wheel Dia. | 21 1/2 in |
Dimension A | 30 in |
Dimension D | 5 1/2 in |
Base Height | 1 3/4 in |
Overall Dia. | 35 1/2 in |
Base Width | 30 in |
Base Length | 30 in |
Shaft Dia. Wheel End | 3/4 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension C | 34 3/8 in |
Dimension B | 35 1/2 in |
Overall Height | 36 1/8 in |
Wheel Diameter | 21 1/2 in |
Housing Width | 35.5 in |
Housing Length | 35.5 in |
Base Dimension | 30 in Square |
Overall Length | 35 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 35 1/2 in |
Overall Width | 35 1/2 in |
Damper Size | 23 x 23 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 21 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Exhaust Airflow @ 0.000 in SP 6,640 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 16 in. W X 16 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011616)
- HONEYWELL Yth6320R1023 24V Wireless Zoning (YTH6320R10)
- ALL-FILTERS 14 x 30x 1 Washable Electrostatic Furnace Air Filter (14301.E)
- ACCUMULAIR Pleated Air Filter, 25" x 25" x 2", 6 Pack (FB25X25X2N_6)
- DAYTON Upblast Ventilator, Wheel 12-1/2 In, 115V (48C180)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR25)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A688)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A696)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A571)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T9)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A551)
- Dayton Belt Drive Centrifugal Exhaust Vents