Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 21-1/2 In
Mfr # 7A661
Zoro # G2992412
product price: $2,097.99
/ea
Free Shipping & Returns
$2,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A661
- Zoro # G2992412
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Wheel Dia. | 21 1/2 in |
Dimension D | 5 1/2 in |
Base Length | 30 in |
Overall Height | 36 1/8 in |
Dimension C | 34 3/8 in |
Base Height | 1 3/4 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Dia. | 35 1/2 in |
Base Width | 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension B | 35 1/2 in |
Dimension A | 30 in |
Housing Width | 35.5 in |
Housing Length | 35.5 in |
Damper Size | 23 x 23 in |
Overall Width | 35 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Overall Length | 35 1/2 in |
Wheel Diameter | 21 1/2 in |
Overall Diameter | 35 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 21 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 4,261 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors 8100, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor (8100)
- TSURUMI Drain Cover Handle (200-500-230)
- DELFIELD Door Gasket, 15-3/8" x 21-1/4" (1701188)
- DAYTON Replacement Wheel (6366463)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP01)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7AF19)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A649)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AT09)
- DAYTON Upblast Ventilator, 14-3/4 In, 115/230V (3ATT9)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX64)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A650)
- Dayton Belt Drive Centrifugal Exhaust Vents