Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 21-1/2 In
Mfr # 7A571
Zoro # G1610104
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,909.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A571
- Zoro # G1610104
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Height | 1 3/4 in |
Overall Height | 36 1/8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension C | 34 3/8 in |
Dimension A | 30 in |
Base Length | 30 in |
Base Width | 30 in |
Dimension B | 35 1/2 in |
Wheel Dia. | 21 1/2 in |
Dimension D | 5 1/2 in |
Overall Dia. | 35 1/2 in |
Wheel Diameter | 21 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 35.5 in |
Damper Size | 23 x 23 in |
Base Dimension | 30 in Square |
Housing Width | 35.5 in |
Overall Length | 35 1/2 in |
Overall Diameter | 35 1/2 in |
Overall Width | 35 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 21 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 5,340 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Exhaust Hose, 5 In. ID, 11 ft. L, Rubber (0650-0500-0002)
- MASTER FLASH Pipe Boot, 0" to 3/4" Pipes, Bk (RD051BA)
- LENNOX Blower Wheel, 15"x 15", CW, 1-7/16" Bore (85L53)
- HOSHIZAKI Heater - Defrost (3A0846-01)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR25)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR13)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A699)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP06)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A687)
- Dayton Belt Drive Centrifugal Exhaust Vents