Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 18-1/2 In
Mfr # 7AE94
Zoro # G1384232
product price: $2,016.99
/ea
Free Shipping & Returns
$2,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AE94
- Zoro # G1384232
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Wheel Dia. | 18 1/2 in |
Overall Height | 36 1/8 in |
Base Length | 30 in |
Base Width | 30 in |
Base Height | 1 3/4 in |
Dimension B | 35 1/2 in |
Overall Dia. | 35 1/2 in |
Dimension C | 34 3/8 in |
Dimension D | 5 1/2 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension A | 30 in |
Shaft Dia. Wheel End | 3/4 in |
Damper Size | 23 x 23 in |
Overall Diameter | 35 1/2 in |
Overall Width | 35 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 18 1/2 in |
Housing Width | 35.5 in |
Base Dimension | 30 in Square |
Overall Length | 35 1/2 in |
Housing Length | 35.5 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 2,839 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 in Square 3-Way Multilouver Ceiling Diffuser, White (4MJJ3)
- GOODMAN A3468601 Silicone Pressure (M5) (A3468601)
- TRUE AIRE FLOOR REGISTER 12""X6""BRN (C150MB 06X12)
- BROAN Fan Assembly (97014821)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A556)
- DAYTON Downblast Vent, Belt Drive, 26-1/2 In (7AU85)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (3GY66)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN77)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT63)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7AT60)
- Dayton Belt Drive Centrifugal Exhaust Vents