Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 18-1/2 In
Mfr # 7A659
Zoro # G2886712
product price: $2,136.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,136.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A659
- Zoro # G2886712
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Dia. | 35 1/2 in |
Overall Height | 36 1/8 in |
Dimension B | 35 1/2 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 30 in |
Base Width | 30 in |
Dimension D | 5 1/2 in |
Base Length | 30 in |
Base Height | 1 3/4 in |
Wheel Dia. | 18 1/2 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension C | 34 3/8 in |
Overall Length | 35 1/2 in |
Overall Width | 35 1/2 in |
Overall Diameter | 35 1/2 in |
Housing Length | 35.5 in |
Housing Width | 35.5 in |
Wheel Diameter | 18 1/2 in |
Damper Size | 23 x 23 in |
Base Dimension | 30 in Square |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 5,191 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 3/4 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A421)
- PORTACOOL Protective Cover (CVRR0001K)
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A-Red)
- ALL-FILTERS 20X20X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (20201.12 6PK)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (3HFL7)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A594)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A563)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A623)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7AT58)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP02)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A665)
- Dayton Belt Drive Centrifugal Exhaust Vents