Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 18-1/2 In
Mfr # 7A658
Zoro # G0842694
product price: $1,501.62
/ea
Free Shipping & Returns
$1,501.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A658
- Zoro # G0842694
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Length | 30 in |
Base Width | 30 in |
Overall Dia. | 35 1/2 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension B | 35 1/2 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 18 1/2 in |
Dimension D | 5 1/2 in |
Dimension A | 30 in |
Overall Height | 36 1/8 in |
Base Height | 1 3/4 in |
Dimension C | 34 3/8 in |
Overall Length | 35 1/2 in |
Base Dimension | 30 in Square |
Housing Length | 35.5 in |
Overall Width | 35 1/2 in |
Overall Diameter | 35 1/2 in |
Housing Width | 35.5 in |
Wheel Diameter | 18 1/2 in |
Damper Size | 23 x 23 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 208-230/440V AC, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 4,608 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 24H x 36W (20UA12)
- HANKISON Oilfilterw/Drain, N./Levelindic (HF512-3DPL)
- ALL-FILTERS 12x 12 x 1 Washable Electrostatic Furnace Air Filter (12121.E)
- MRCOOL Universal Series 2-3 Ton BTU R410A ACoil (MDUCC15024036)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A718)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- DAYTON Upblast Less Drive Package, 12-1/2 In (5DVL4)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A709)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT24)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AT18)
- Dayton Belt Drive Centrifugal Exhaust Vents