Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 18-1/2 In
Mfr # 7A656
Zoro # G1413973
product price: $1,998.99
/ea
Free Shipping & Returns
$1,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A656
- Zoro # G1413973
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Dia. | 35 1/2 in |
Base Width | 30 in |
Base Length | 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension D | 5 1/2 in |
Base Height | 1 3/4 in |
Dimension C | 34 3/8 in |
Dimension A | 30 in |
Overall Height | 36 1/8 in |
Wheel Dia. | 18 1/2 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 35 1/2 in |
Housing Length | 35.5 in |
Damper Size | 23 x 23 in |
Overall Length | 35 1/2 in |
Base Dimension | 30 in Square |
Wheel Diameter | 18 1/2 in |
Overall Width | 35 1/2 in |
Housing Width | 35.5 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 35 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 3,655 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1208-150A)
- LENNOX Blower Motor, 208-230V, 3/4 HP, 1 - Phase (13H39)
- ESSICK AIR Bottle Cap for D46 720 (1B71664)
- BLACK & DECKER Window Air Conditioner, 115, 22.4 in W. (BD08WT6)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY61)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX69)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A547)
- DAYTON Hzd. Loc. Vent, 14-3/4 In, 115/208-230V (7HY50)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT24)
- DAYTON Aluminum "Dia, 30.4"H Roof Fan w.Motor (56JN86)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A697)
- Dayton Belt Drive Centrifugal Exhaust Vents