Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 18-1/2 In
Mfr # 3GY66
Zoro # G0771093
product price: $1,881.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,881.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3GY66
- Zoro # G0771093
- UPC # 190735288061
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Width | 30 in |
Overall Height | 29 3/4 in |
Base Length | 30 in |
Dimension D | 5 1/2 in |
Overall Dia. | 35 1/2 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 18 1/2 in |
Dimension B | 35 1/2 in |
Dimension A | 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension C | 34 3/8 in |
Base Height | 1 3/4 in |
Overall Width | 35 1/2 in |
Overall Length | 35 1/2 in |
Cutout Size | 25.5 in L x 25.5 in W |
Overall Diameter | 35 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 18 1/2 in |
Housing Width | 35.5 in |
Damper Size | 23 x 23 in |
Housing Length | 35.5 in |
Base Dimension | 30 in Square |
Cutout Length | 25.5 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 4,608 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Sensor Thermistor, .375 Clip, Blue (0130P00093)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-87,299 (5300-401)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- SOLER & PALAU Reducer, 315mm-12" (SR315-12)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A548)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- DAYTON Upblast Less Drive Package, 14-3/4 In (33X835)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A622)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR20)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7AT32)
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V (7AR91)
- Dayton Belt Drive Centrifugal Exhaust Vents