Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 16-3/4 In
Mfr # 7YR28
Zoro # G0348092
product price: $1,268.83
/ea
Free Shipping & Returns
$1,268.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7YR28
- Zoro # G0348092
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension D | 4 in |
Base Width | 26 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 16 3/4 in |
Dimension A | 26 in |
Overall Height | 29 in |
Dimension C | 27 1/4 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Base Length | 26 in |
Dimension B | 28 3/8 in |
Overall Dia. | 28 3/8 in |
Base Height | 1 3/4 in |
Housing Width | 28.4 in |
Damper Size | 19 x 19 in |
Propeller Shaft Diameter | 3/4 in |
Base Dimension | 26 in Square |
Overall Width | 28 3/8 in |
Wheel Diameter | 16 3/4 in |
Overall Length | 28 3/8 in |
Housing Length | 28.4 in |
Overall Diameter | 28 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 16 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 2,555 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Filter Drier DML032, 1/4" (023Z5035)
- WARMLYYOURS Snow Melt Cable 240V, 428 ft., 20.9A (WHCA-240-0428)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70HA-2C)
- HONEYWELL 135499 Setpoint Knob For (135499)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A570)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 230/460V (7HY67)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY64)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (48C179)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- DAYTON Upblast Ventilator, 11 In, 115/208/230V (20FT09)
- Dayton Belt Drive Centrifugal Exhaust Vents