Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 16-3/4 In
Mfr # 7AX60
Zoro # G2585051
product price: $1,510.99
/ea
Free Shipping & Returns
$1,510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AX60
- Zoro # G2585051
- UPC # 00194484312206
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Dimension A | 22 in |
Overall Dia. | 28 3/8 in |
Wheel Dia. | 16 3/4 in |
Base Length | 22 in |
Base Height | 1 3/4 in |
Dimension B | 28 3/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Base Width | 22 in |
Overall Height | 29 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension C | 27 1/4 in |
Dimension D | 4 in |
Overall Width | 28 3/8 in |
Housing Width | 28.4 in |
Housing Length | 28.4 in |
Overall Length | 28 3/8 in |
Damper Size | 15 x 15 in |
Wheel Diameter | 16 3/4 in |
Overall Diameter | 28 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 16 3/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 3,692 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Glass HEPA Filter, TP01/TP02/BP01 (972426-01)
- AIR-CARE 16"x25"x4"Wide Body Washable Permanent Furnace Filters (ESS16254)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Straw (4191-08)
- NORDFAB Hose Adapter, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W x (8040401988)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU78)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR22)
- DAYTON Downblast Less Drive Package, 13-1/4In (4YU94)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW60)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T9)
- Dayton Belt Drive Centrifugal Exhaust Vents