Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 16-3/4 In
Mfr # 7AF11
Zoro # G3343961
product price: $1,826.99
/ea
Free Shipping & Returns
$1,826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF11
- Zoro # G3343961
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension C | 27 1/4 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 26 in |
Dimension B | 28 3/8 in |
Overall Height | 29 in |
Base Height | 1 3/4 in |
Base Length | 26 in |
Overall Dia. | 28 3/8 in |
Dimension D | 4 in |
Wheel Dia. | 16 3/4 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Base Width | 26 in |
Damper Size | 19 x 19 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 16 3/4 in |
Overall Diameter | 28 3/8 in |
Housing Width | 28.4 in |
Overall Length | 28 3/8 in |
Overall Width | 28 3/8 in |
Housing Length | 28.4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 16 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 2,791 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Grill Return Air 12X6In Wht (1RA1206)
- NC FILTRATION 16x16 PRIMARY FILTERS FOR 600 NEG AIR, PK 40 (41227)
- HONEYWELL THERMAL SOLUTIONS Q7800B1011 Subbase For 7800 (Q7800B1011)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD79)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7AT27)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (48C192)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR11)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A664)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY68)
- DAYTON Severe Duty Vent, 21-1/4 In, 208-230/460V (7YR79)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF07)
- Dayton Belt Drive Centrifugal Exhaust Vents