Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 16-3/4 In
Mfr # 7A562
Zoro # G2249493
product price: $1,355.80
/ea
Free Shipping & Returns
$1,355.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A562
- Zoro # G2249493
- UPC # 00194484309374
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension D | 4 in |
Base Length | 26 in |
Overall Height | 29 in |
Shaft Dia. Wheel End | 3/4 in |
Base Width | 26 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Overall Dia. | 28 3/8 in |
Dimension C | 27 1/4 in |
Base Height | 1 3/4 in |
Wheel Dia. | 16 3/4 in |
Dimension B | 28 3/8 in |
Dimension A | 26 in |
Base Dimension | 26 in Square |
Damper Size | 19 x 19 in |
Overall Diameter | 28 3/8 in |
Overall Width | 28 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Housing Width | 28.4 in |
Overall Length | 28 3/8 in |
Housing Length | 28.4 in |
Wheel Diameter | 16 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 16 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 4,062 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Motor, 208 to 230V, 1/6 HP, 825 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (65G60)
- SUPCO Negative Pressure Trap, 1" x 1", Wht (NPW1H)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- MCDONNELL & MILLER Bellows Assembly (347900)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A624)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A699)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A551)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT42)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW64)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A697)
- Dayton Belt Drive Centrifugal Exhaust Vents