Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 16-3/4 In
Mfr # 3HFL7
Zoro # G1169847
product price: $1,427.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,427.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HFL7
- Zoro # G1169847
- UPC # 190735288870
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension A | 26 in |
Dimension C | 27 1/4 in |
Dimension D | 4 in |
Dimension B | 28 3/8 in |
Base Width | 26 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 16 3/4 in |
Base Length | 26 in |
Base Height | 1 3/4 in |
Overall Dia. | 28 3/8 in |
Overall Height | 27 1/8 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Overall Width | 28 3/8 in |
Overall Length | 28 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Base Dimension | 26 in Square |
Damper Size | 19 x 19 in |
Wheel Diameter | 16 3/4 in |
Cutout Length | 26 in |
Cutout Size | 26 in L x 26 in W |
Housing Width | 28.4 in |
Housing Length | 28.4 in |
Overall Diameter | 28 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 16 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 3,249 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- MAXITROL Rv48Cl-3/4 3/4" Gas Pressure (RV48CL-3/4)
- DELAVAN Nozzle, Solid, GPH 2.25X, Spray Angle 80B (2563GU)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 4 In, Flanged (VG2831VN)
- DAYTON Downblast Vent, Belt Drive, 13-3/4 In (7AX45)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU72)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7A636)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A638)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AF23)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT24)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A586)
- Dayton Belt Drive Centrifugal Exhaust Vents