Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 14-3/4 In
Mfr # 7A558
Zoro # G2577513
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A558
- Zoro # G2577513
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Overall Height | 27 1/8 in |
Dimension C | 25 3/8 in |
Base Height | 1 3/4 in |
Dimension B | 28 3/8 in |
Wheel Dia. | 14 3/4 in |
Base Width | 26 in |
Overall Dia. | 28 3/8 in |
Base Length | 26 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Dimension D | 4 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 26 in |
Damper Size | 19 x 19 in |
Housing Length | 28.4 in |
Overall Diameter | 28 3/8 in |
Overall Length | 28 3/8 in |
Housing Width | 28.4 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 14 3/4 in |
Base Dimension | 26 in Square |
Overall Width | 28 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 3,163 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16242.8 6PK)
- CARRIER Blower Wheel, 17X17X13 (50TG504243)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 6ft. (S144032-0600)
- HONEYWELL Rp470B1001 Pneumatic Lockout (RP470B1001)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A704)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AF11)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AF08)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A655)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP08)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP07)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT08)
- Dayton Belt Drive Centrifugal Exhaust Vents