Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 14-3/4 In
Mfr # 2RB64
Zoro # G1757174
product price: $1,339.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,339.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB64
- Zoro # G1757174
- UPC # 190735229514
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Overall Height | 26 5/8 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 14 3/4 in |
Dimension C | 25 3/8 in |
Dimension A | 26 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Overall Dia. | 28 3/8 in |
Dimension D | 4 in |
Base Width | 26 in |
Base Height | 1 3/4 in |
Base Length | 26 in |
Dimension B | 28 3/8 in |
Overall Length | 28 3/8 in |
Overall Width | 28 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 19 x 19 in |
Wheel Diameter | 14 3/4 in |
Housing Width | 28.4 in |
Cutout Size | 21.5 in L x 21.5 in W |
Cutout Length | 21.5 in |
Base Dimension | 26 in Square |
Housing Length | 28.4 in |
Overall Diameter | 28 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 2,523 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 12V DC, 3.5 in wc, 0.2 A (700-434)
- ILC FILTER 12X24X12 FOR FILTER INSTALLATION THE AIR ENTERS THRU THE FUZZY, HIGHLOFT SIDE (WY-0GG7-7)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 8, High Capacity, Synthetic, 16B933, White (6B933)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31851-G)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A698)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN81)
- DAYTON Upblast Less Drive Package, 13-1/4 In (4YY15)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A699)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7D491)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP02)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A692)
- Dayton Belt Drive Centrifugal Exhaust Vents