Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 13-3/4 In
Mfr # 7AU67
Zoro # G0778565
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AU67
- Zoro # G0778565
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 28 3/8 in |
Base Width | 22 in |
Dimension A | 22 in |
Base Length | 22 in |
Base Height | 1 3/4 in |
Dimension D | 4 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Wheel Dia. | 13 3/4 in |
Overall Dia. | 28 3/8 in |
Dimension C | 25 3/8 in |
Overall Height | 27 1/8 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 15 x 15 in |
Housing Length | 28.4 in |
Wheel Diameter | 13 3/4 in |
Overall Width | 28 3/8 in |
Overall Diameter | 28 3/8 in |
Overall Length | 28 3/8 in |
Housing Width | 28.4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 13 3/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 2,391 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Eye Sight Glass, 1/4" MF x 1/4" MF (SG110)
- FLEXAUST CO Ducting Hose, 15 ft L, Black/Yellow (4100600015)
- CANARM Ec Motor 0 to 10V Controller (CNEC-0-10V)
- EMERSON FLOW CONTROLS Suction Line Filter Drier 1 5/8 (049185)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7YR28)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A677)
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V (7YR09)
- DAYTON Upblast Ventilator, 30-1/2 In, 115/230V (7A645)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A706)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A673)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (3HFL7)
- Dayton Belt Drive Centrifugal Exhaust Vents