Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Belt Drive, 13-1/4 In
Mfr # 7AX41
Zoro # G2584659
product price: $1,026.78
/ea
Free Shipping & Returns
$1,026.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AX41
- Zoro # G2584659
- UPC # 00194484312015
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Wheel Dia. | 13 1/4 in |
Dimension A | 19 in |
Overall Dia. | 24 3/8 in |
Base Width | 19 in |
Overall Height | 26 5/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 24 3/8 in |
Dimension C | 24 7/8 in |
Dimension D | 4 3/8 in |
Base Height | 1 3/4 in |
Base Length | 19 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Propeller Shaft Diameter | 3/4 in |
Base Dimension | 19 in Square |
Overall Length | 24 3/8 in |
Housing Width | 24.4 in |
Overall Diameter | 24 3/8 in |
Wheel Diameter | 13 1/4 in |
Damper Size | 12 x 12 in |
Housing Length | 24.4 in |
Overall Width | 24 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 2,093 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 30X36X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 295 X 3588 X 175 MADE IN THE USA (WY-0QYC-5)
- DAYTON Door Louver, 1-3/8 to 2-1/4", Steel (6WRJ7)
- OEM OIL EQUIPMENT MANUFACTURING 3420 Speedfill Female 45 2" (3420)
- LAMBRO Vent Kit Dryer Plst 4Inx5Ft Br (1369B)
- DAYTON Upblast Less Drive Package, 11-1/4 In (4YY14)
- DAYTON Downblast Less Drive Package, 24-1/2In, Number of Speeds: 1 (4YU99)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A662)
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V (7YR09)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN91)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (48C190)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JN93)
- Dayton Direct Drive Centrifugal Exhaust Ventilators