Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Belt Drive, 13-1/4 In
Mfr # 7AX38
Zoro # G2584622
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AX38
- Zoro # G2584622
- UPC # 00194484311988
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Wheel Dia. | 13 1/4 in |
Base Height | 1 3/4 in |
Dimension B | 24 3/8 in |
Dimension C | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 26 5/8 in |
Dimension A | 19 in |
Base Length | 19 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Base Width | 19 in |
Overall Dia. | 24 3/8 in |
Dimension D | 4 3/8 in |
Overall Length | 24 3/8 in |
Base Dimension | 19 in Square |
Damper Size | 12 x 12 in |
Overall Width | 24 3/8 in |
Wheel Diameter | 13 1/4 in |
Housing Width | 24.4 in |
Housing Length | 24.4 in |
Overall Diameter | 24 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,692 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 24V 9Watt (042N7520)
- RESIDEO BRAUKMANN WATER FILTER 1" SWEAT & THREADED MNPT UNIONS, 100 MICRON FILTER (F76S1023)
- UNI-RAM Uni-ram 102-8125 Primary Mesh Filter Bag (URM-102-8125)
- DAYTON Motor (VE1YNW5MG)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A622)
- DAYTON Downblast Vent, Belt Drive, 11 In, Hz: 60 (2RB61)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN81)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (3GY71)
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V (7AR92)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A705)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7AT58)
- Dayton Direct Drive Centrifugal Exhaust Ventilators