Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 13-1/4 In
Mfr # 7AF09
Zoro # G2052461
original price:
$1,568.57
5% off
new price: $1,479.19
/ea
Free Shipping & Returns
$1,479.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF09
- Zoro # G2052461
- UPC # 00190735339336
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Length | 22 in |
Dimension A | 22 in |
Overall Dia. | 24 3/8 in |
Dimension D | 4 3/8 in |
Wheel Dia. | 13 1/4 in |
Overall Height | 26 5/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension C | 24 7/8 in |
Base Width | 22 in |
Base Height | 1 3/4 in |
Dimension B | 24 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Length | 24 3/8 in |
Base Dimension | 22 in Square |
Wheel Diameter | 13 1/4 in |
Housing Width | 24.4 in |
Damper Size | 15 x 15 in |
Housing Length | 24.4 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 24 3/8 in |
Overall Width | 24 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 1,880 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 70-111224 Solenoid Spno, 12 Vdc (70-111224)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. (3RP13)
- AIRMASTER FAN Guard (01797)
- REVCOR Propeller, 20 In Dia, 33 Deg Pitch (T2003-33 R)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A624)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (1MBE7)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN77)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A703)
- DAYTON Downblast Less Drive Package, 18-1/2In (4YU97)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A628)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 115/208-230V (7HY55)
- Dayton Belt Drive Centrifugal Exhaust Vents