Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 13-1/4 In
Mfr # 2RB63
Zoro # G1900963
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,190.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2RB63
- Zoro # G1900963
- UPC # 190735229507
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Dimension A | 22 in |
Dimension B | 24 3/8 in |
Dimension C | 24 7/8 in |
Base Width | 22 in |
Wheel Dia. | 13 1/4 in |
Base Height | 1 3/4 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension D | 4 3/8 in |
Base Length | 22 in |
Overall Height | 26 5/8 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Dia. | 24 3/8 in |
Overall Width | 24 3/8 in |
Overall Length | 24 3/8 in |
Overall Diameter | 24 3/8 in |
Housing Width | 24.4 in |
Damper Size | 15 x 15 in |
Cutout Length | 17.5 in |
Wheel Diameter | 13 1/4 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 24.4 in |
Cutout Size | 17.5 in L x 17.5 in W |
Base Dimension | 22 in Square |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 2,093 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Bright White (51628-40)
- MITCO Filter Fuel Oil Sm (264-1AM)
- YORK Furnace Control Board Kit (S1-431-01972-100)
- WATTS Filter, 1/2", 40 Microns, Manual Drain (F602-042A)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A712)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP04)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN92)
- DAYTON Downblast Less Drive Package, 21-1/2In (4YU98)
- DAYTON Downblast Vent, Belt Drive, 50 In (7YR34)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A566)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT65)
- Dayton Belt Drive Centrifugal Exhaust Vents