Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Belt Drive, 11 In
Mfr # 7AX37
Zoro # G2584598
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AX37
- Zoro # G2584598
- UPC # 00194484311971
- Country of Origin Multiple
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Base Height | 1 3/4 in |
Dimension C | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Width | 19 in |
Base Length | 19 in |
Dimension D | 4 3/8 in |
Overall Height | 26 5/8 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Overall Dia. | 24 3/8 in |
Wheel Dia. | 11 in |
Dimension B | 24 3/8 in |
Dimension A | 19 in |
Overall Diameter | 24 3/8 in |
Overall Width | 24 3/8 in |
Damper Size | 12 x 12 in |
Base Dimension | 19 in Square |
Housing Length | 24.4 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 11 in |
Housing Width | 24.4 in |
Overall Length | 24 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 1,526 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Hh12Zb180 Limit Switch (HH12ZB180)
- BROWNING Belt 27" Browning Belt (AX25)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- MASTERCOOL Valve Core Tool (91290)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW71)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A553)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A673)
- DAYTON Downblast Less Drive Package, 14-3/4In (4YU95)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A576)
- DAYTON Upblast Less Drive Package, 11 In (20FT14)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A594)
- Dayton Direct Drive Centrifugal Exhaust Ventilators