Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 11 In
Mfr # 7AF08
Zoro # G1569827
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF08
- Zoro # G1569827
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Width | 22 in |
Overall Dia. | 24 3/8 in |
Dimension D | 4 3/8 in |
Base Height | 1 3/4 in |
Dimension A | 22 in |
Overall Height | 26 5/8 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 11 in |
Base Length | 22 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension B | 24 3/8 in |
Dimension C | 24 7/8 in |
Overall Length | 24 3/8 in |
Housing Length | 24.4 in |
Wheel Diameter | 11 in |
Overall Diameter | 24 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Overall Width | 24 3/8 in |
Damper Size | 15 x 15 in |
Base Dimension | 22 in Square |
Housing Width | 24.4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 1,526 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Pressure Control, 36" Capacity (060-5242)
- TRANE Sen00297 Sensor; Flame (SEN00297)
- AIR HANDLER Mesh Air Filter, 24x24x1" (2GGU3)
- SUPCO Transformer, 50VA, 120/208/240VAC (SXT150)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A698)
- DAYTON Upblast Less Drive Package, 36 In (4YY22)
- DAYTON Upblast Ventilator, 14-3/4 In, 115/230V (3ATT9)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF07)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY68)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U2)
- Dayton Belt Drive Centrifugal Exhaust Vents