Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 11 In
Mfr # 7A550
Zoro # G1627936
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A550
- Zoro # G1627936
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Wheel Dia. | 11 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension A | 22 in |
Base Width | 22 in |
Overall Height | 26 5/8 in |
Overall Dia. | 24 3/8 in |
Dimension D | 4 3/8 in |
Dimension C | 24 7/8 in |
Base Length | 22 in |
Base Height | 1 3/4 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 24 3/8 in |
Housing Width | 24.4 in |
Wheel Diameter | 11 in |
Overall Width | 24 3/8 in |
Damper Size | 15 x 15 in |
Housing Length | 24.4 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 24 3/8 in |
Overall Length | 24 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 1,526 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280616G050)
- ENVIROTEC Capacitor, 370V, Oval (PE-12-0500)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00166)
- HOSHIZAKI Door (369051G01)
- DAYTON Hzd. Loc. Vent, 14-3/4 In, 115/208-230V (7HY50)
- DAYTON Downblast Less Drive Package, 42 In (5EFJ1)
- DAYTON Downblast Less Drive Package, 14-3/4In (4YU95)
- DAYTON Aluminum 35.4"Dia, 32"H Roof Fan w.Motor (56JP05)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A577)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A629)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- Dayton Belt Drive Centrifugal Exhaust Vents