Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 11 In
Mfr # 7A549
Zoro # G1688845
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A549
- Zoro # G1688845
- UPC # 00190735339329
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Dimension A | 22 in |
Dimension D | 4 3/8 in |
Base Length | 22 in |
Overall Dia. | 24 3/8 in |
Dimension C | 24 7/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Wheel Dia. | 11 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 26 5/8 in |
Dimension B | 24 3/8 in |
Base Height | 1 3/4 in |
Base Width | 22 in |
Housing Length | 24.4 in |
Damper Size | 15 x 15 in |
Overall Width | 24 3/8 in |
Base Dimension | 22 in Square |
Housing Width | 24.4 in |
Wheel Diameter | 11 in |
Overall Diameter | 24 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Overall Length | 24 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,386 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV08A10A)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (259112-102)
- HONEYWELL V4044A1191 120V 3/4" Sweat 3-Way (V4044A1191)
- HUNTER DIAPHRAGM 1""D (RTL1201332100)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (3GY69)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR23)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A564)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT65)
- DAYTON Upblast Less Drive Package, 12-1/2 In (5DVL4)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A688)
- DAYTON Downblast Less Drive Package, 50 In (4YY12)
- Dayton Belt Drive Centrifugal Exhaust Vents