Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 11 In
Mfr # 7A548
Zoro # G1704726
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A548
- Zoro # G1704726
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Overall Dia. | 24 3/8 in |
Dimension C | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension D | 4 3/8 in |
Dimension B | 24 3/8 in |
Base Height | 1 3/4 in |
Base Length | 19 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Dimension A | 19 in |
Overall Height | 26 5/8 in |
Base Width | 19 in |
Wheel Dia. | 11 in |
Housing Width | 24.4 in |
Base Dimension | 19 in Square |
Overall Diameter | 24 3/8 in |
Damper Size | 12 x 12 in |
Overall Length | 24 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 24.4 in |
Overall Width | 24 3/8 in |
Wheel Diameter | 11 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,296 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Plastic Fan Blade (99020255)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J425)
- LIBERTY PUMPS Basin (K001133)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A563)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/208-230V (7YR62)
- DAYTON Upblast Less Drive Package, 14-3/4 In (33X835)
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V (7YR09)
- DAYTON Downblast Less Drive Package, 36 In (4YY11)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (20FT11)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- Dayton Belt Drive Centrifugal Exhaust Vents