Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 11 In
Mfr # 7A547
Zoro # G1668816
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7A547
- Zoro # G1668816
- UPC # 00190735339312
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Dimension A | 19 in |
Dimension D | 4 3/8 in |
Base Height | 1 3/4 in |
Dimension B | 24 3/8 in |
Dimension C | 24 7/8 in |
Wheel Dia. | 11 in |
Overall Dia. | 24 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Width | 19 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Overall Height | 26 5/8 in |
Base Length | 19 in |
Overall Length | 24 3/8 in |
Overall Width | 24 3/8 in |
Damper Size | 12 x 12 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 24 3/8 in |
Wheel Diameter | 11 in |
Housing Width | 24.4 in |
Housing Length | 24.4 in |
Base Dimension | 19 in Square |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/6 hp, Exhaust Airflow @ 0.000 in SP 1,062 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3/4 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL T244A Selectrastat 40-80 (T244A)
- WATTS 9Ds-1/2-M3 Bfp Atmospheric Vent (9DS-1/2-M3)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7A641)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- DAYTON Downblast Less Drive Package, 16-3/4In (4YU96)
- DAYTON Downblast Less Drive Package, 24-1/2In, Number of Speeds: 1 (4YU99)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A586)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AF08)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR14)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP08)
- DAYTON Sq Alu 40"L, 40"W Roof/Wall Exhst Fan (56JN96)
- Dayton Belt Drive Centrifugal Exhaust Vents