Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 11 In
Mfr # 2RB62
Zoro # G0678727
product price: $1,085.99
/ea
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB62
- Zoro # G0678727
- UPC # 190735229491
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Overall Dia. | 24 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Wheel Dia. | 11 in |
Dimension B | 24 3/8 in |
Base Length | 22 in |
Base Width | 22 in |
Dimension D | 4 3/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Base Height | 1 3/4 in |
Dimension A | 22 in |
Dimension C | 24 7/8 in |
Overall Height | 26 5/8 in |
Overall Length | 24 3/8 in |
Overall Width | 24 3/8 in |
Wheel Diameter | 11 in |
Base Dimension | 22 in Square |
Cutout Length | 17.5 in |
Cutout Size | 17.5 in L x 17.5 in W |
Housing Width | 24.4 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 15 x 15 in |
Housing Length | 24.4 in |
Overall Diameter | 24 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 1,526 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 1/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 36" x 2", 6 Pack (FD16X36X2_6)
- WHITE-RODGERS 1 Pole 2 Throw 24 V Furnace Relay (90-293Q)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-404A, R-410A (QC-G825)
- ALL-FILTERS 24X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (24241.10 4PK)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AE91)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AF09)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT10)
- DAYTON Downblast Less Drive Package, 21-1/2In (4YU98)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A713)
- DAYTON Downblast Vent, Belt Drive, 50 In (7YR34)
- Dayton Belt Drive Centrifugal Exhaust Vents