Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 11 In
Mfr # 2RB59
Zoro # G1621593
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB59
- Zoro # G1621593
- UPC # 190735229460
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Base Width | 19 in |
Dimension B | 24 3/8 in |
Dimension D | 4 3/8 in |
Base Length | 19 in |
Overall Height | 26 5/8 in |
Dimension C | 24 7/8 in |
Dimension A | 19 in |
Base Height | 1 3/4 in |
Wheel Dia. | 11 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Dia. | 24 3/8 in |
Overall Width | 24 3/8 in |
Overall Length | 24 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Base Dimension | 19 in Square |
Cutout Length | 14.5 in |
Housing Length | 24.4 in |
Overall Diameter | 24 3/8 in |
Cutout Size | 14.5 in L x 14.5 in W |
Housing Width | 24.4 in |
Wheel Diameter | 11 in |
Damper Size | 12 x 12 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 373 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Valve (3U0111-01)
- SCHNEIDER ELECTRIC Thermostat, 55-85 Degrees F, Speed T (TC-1101)
- EATON AEROQUIP Drain Cock, Brass, MNPT, 1/4 In (120)
- DAYTON 30" Tubeaxial Fan, 200 to 230/460VAC (166010)
- DAYTON Aluminum 36"Dia, 31.5"H Roof Fan w.Motor (56JP01)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW62)
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V (7AT00)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A628)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (20FT11)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (3HFL8)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A705)
- Dayton Belt Drive Centrifugal Exhaust Vents