Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Less Drive Package, 50 In
Mfr # 4YY12
Zoro # G1334663
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,039.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4YY12
- Zoro # G1334663
- UPC # 190735339459
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 64 in x 64 in |
Base Length | 64 in |
Recommended Damper Size (In.) | 50 x 50 |
Dimension C | 50 3/4 in |
Overall Height | 52 1/2 in |
Base Width | 64 in |
Base Height | 1.8 in |
Dimension B | 83 in |
Dimension D | 14 1/2 in |
Overall Dia. | 83 in |
Shaft Dia. Sheave End | 1 1/4 in |
Wheel Dia. | 50 in |
Dimension A | 64 in |
Shaft Dia. Wheel End | 1 1/4 in |
Overall Width | 50 3/4 in |
Overall Length | 83 in |
Base Dimension | 64 in Square |
Housing Width | 83 in |
Cutout Length | 52.5 in |
Overall Diameter | 83 in |
Housing Length | 83 in |
Wheel Diameter | 50 in |
Propeller Shaft Diameter | 1 1/4 in |
Cutout Size | 52.5 in L x 52.5 in W |
Damper Size | 50 x 50 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 50 in, Base Diameter Not Applicable, Base Length 64 in, Base Width 64 in, Base Shape Square, Minimum Airflow 12,424 cfm, Maximum Airflow 37,068 cfm, Maximum Motor Horsepower 10 hp, Minimum Motor Horsepower 1 hp, Minimum Motor Speed 214 RPM, Maximum Motor Speed 460 RPM, Maximum Static Pressure 1 1/4 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 18" x 30" x 1", 4 Pack (KB18X30X1_4)
- COPELAND Compressor, 208/230V, 12700 Btu (CF12K6E-PFV-945)
- JANDORF Fan Light Switch 3 Way (60305)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 11 (33E896)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP07)
- DAYTON Upblast Less Drive Package, 11-1/4 In (4YY14)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7AF19)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR19)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU70)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A620)
- Dayton Belt Drive Centrifugal Exhaust Vents