Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Less Drive Package, 42 In
Mfr # 5EFJ1
Zoro # G0474363
product price: $4,175.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,175.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5EFJ1
- Zoro # G0474363
- UPC # 190735343500
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 52 in x 52 in |
Dimension B | 65 1/4 in |
Base Height | 1.8 in |
Shaft Dia. Wheel End | 1 1/4 in |
Overall Height | 45 3/4 in |
Dimension C | 44 in |
Base Length | 52 in |
Shaft Dia. Sheave End | 1 1/4 in |
Recommended Damper Size (In.) | 39 x 39 |
Dimension D | 9 3/4 in |
Dimension A | 52 in |
Overall Dia. | 65 1/4 in |
Wheel Dia. | 42 in |
Base Width | 52 in |
Overall Length | 65 1/4 in |
Overall Width | 44 in |
Base Dimension | 52 in Square |
Propeller Shaft Diameter | 1 1/4 in |
Housing Length | 65.3 in |
Housing Width | 65.3 in |
Wheel Diameter | 42 in |
Overall Diameter | 65 1/4 in |
Cutout Size | 41.5 in L x 41.5 in W |
Damper Size | 39 x 39 in |
Cutout Length | 41.5 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 42 in, Base Diameter Not Applicable, Base Length 52 in, Base Width 52 in, Base Shape Square, Minimum Airflow 10,735 cfm, Maximum Airflow 24,725 cfm, Maximum Motor Horsepower 7 1/2 hp, Minimum Motor Horsepower 3 hp, Minimum Motor Speed 435 RPM, Maximum Motor Speed 600 RPM, Maximum Static Pressure 1 1/2 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Cable, Single Conductor, 10 Ft (J)
- HONEYWELL At150B1146 Foot Mounted (AT150B1146)
- AIR KING Motor and Fan Blade Assembly, For: AS50 and ASLC50 Exhaust Fans (AS50 KIT)
- ALL-FILTERS 22X22X1 Poly Disposable Panel Air Filter MERV 6, 6PK (22221.6 6pk)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT42)
- DAYTON Downblast Less Drive Package, 14-3/4In (4YU95)
- DAYTON Downblast Less Drive Package, 11 In (4YU92)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR14)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 208-230/460V (7HY65)
- DAYTON Downblast Less Drive Package, 24-1/2In (5EFH8)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A630)
- Dayton Belt Drive Centrifugal Exhaust Vents