Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Less Drive Package, 36 In
Mfr # 4YY11
Zoro # G1651824
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$3,307.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4YY11
- Zoro # G1651824
- UPC # 190735339442
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 46 in x 46 in |
Dimension B | 58 3/4 in |
Overall Dia. | 58 3/4 in |
Base Length | 46 in |
Base Height | 1.8 in |
Dimension C | 38 1/2 in |
Wheel Dia. | 36 in |
Dimension D | 8 7/8 in |
Dimension A | 46 in |
Recommended Damper Size (In.) | 39 x 39 |
Shaft Dia. Wheel End | 1 1/4 in |
Base Width | 46 in |
Overall Height | 40 1/4 in |
Shaft Dia. Sheave End | 1 1/4 in |
Overall Width | 38 1/2 in |
Overall Length | 58 3/4 in |
Base Dimension | 46 in Square |
Housing Width | 58.8 in |
Cutout Size | 41.5 in L x 41.5 in W |
Housing Length | 58.8 in |
Cutout Length | 41.5 in |
Damper Size | 39 x 39 in |
Wheel Diameter | 36 in |
Overall Diameter | 58 3/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 36 in, Base Diameter Not Applicable, Base Length 46 in, Base Width 46 in, Base Shape Square, Minimum Airflow 5,001 cfm, Maximum Airflow 18,322 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1/2 hp, Minimum Motor Speed 325 RPM, Maximum Motor Speed 685 RPM, Maximum Static Pressure 1 1/2 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V4055A1064 120V Fluid Power (V4055A1064)
- ILC FILTER 18X24X2 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 1738 X 2338 X 175 MADE IN THE US (WY-0KKY-9)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 1 HP (7CC39)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- DAYTON Downblast Vent, Belt Drive, 26-1/2 In (7AU84)
- DAYTON Sq Alu 34"L, 34"W Roof/Wall Exhst Fan (56JN95)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP07)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A686)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A553)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A625)
- Dayton Belt Drive Centrifugal Exhaust Vents