Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Less Drive Package, 30-1/2In
Mfr # 4YY10
Zoro # G1162962
product price: $2,394.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,394.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YY10
- Zoro # G1162962
- UPC # 190735339435
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Overall Dia. | 50 in |
Base Length | 42 in |
Base Height | 1.8 in |
Dimension A | 42 in |
Dimension C | 36 in |
Wheel Dia. | 30 1/2 in |
Shaft Dia. Wheel End | 1 in |
Base Width | 42 in |
Overall Height | 37 3/4 in |
Dimension B | 50 in |
Recommended Damper Size (In.) | 35 x 35 |
Shaft Dia. Sheave End | 1 in |
Dimension D | 8 1/4 in |
Overall Length | 50 in |
Overall Width | 36 in |
Base Dimension | 42 in Square |
Propeller Shaft Diameter | 1 in |
Cutout Length | 37.5 in |
Wheel Diameter | 30 in |
Overall Diameter | 50 in |
Housing Length | 50 in |
Cutout Size | 37.5 in L x 37.5 in W |
Housing Width | 50 in |
Damper Size | 35 x 35 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 30 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Minimum Airflow 4,340 cfm, Maximum Airflow 14,416 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1/3 hp, Minimum Motor Speed 365 RPM, Maximum Motor Speed 890 RPM, Maximum Static Pressure 2 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Contactor, 3P, 30A, 24V, Aux NO/NC (123273P1)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE83)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901030025)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 ga GA, 13 5/16 in W, 13-5/16" L, 6 in H (8010005966)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (3HFL6)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A562)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A665)
- DAYTON Downblast Less Drive Package, 18-1/2In (4YU97)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A704)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A649)
- Dayton Belt Drive Centrifugal Exhaust Vents