Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Less Drive Package, 18-1/2In
Mfr # 4YU97
Zoro # G2186764
product price: $1,385.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,385.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YU97
- Zoro # G2186764
- UPC # 190735339367
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Dia. | 35 1/2 in |
Dimension C | 34 3/8 in |
Base Width | 30 in |
Overall Height | 36 1/8 in |
Base Height | 1.8 in |
Wheel Dia. | 18 1/2 in |
Base Length | 30 in |
Dimension B | 35 1/2 in |
Shaft Dia. Sheave End | 3/4 in |
Recommended Damper Size (In.) | 23 x 23 |
Dimension D | 5 1/2 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 30 in |
Overall Length | 35 1/2 in |
Overall Width | 34 3/8 in |
Base Dimension | 30 in Square |
Housing Width | 35.5 in |
Cutout Size | 25.5 in L x 25.5 in W |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 35.5 in |
Overall Diameter | 35 1/2 in |
Cutout Length | 25.5 in |
Damper Size | 23 x 23 in |
Wheel Diameter | 18 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Minimum Airflow 1,882 cfm, Maximum Airflow 5,677 cfm, Maximum Motor Horsepower 2 hp, Minimum Motor Horsepower 1/4 hp, Minimum Motor Speed 730 RPM, Maximum Motor Speed 1,460 RPM, Maximum Static Pressure 2 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Single Circuit Evaporator 180k BTH (ACH220EQ-30AM-F)
- EVERPURE Replacement Bowl - 20" (3112-38)
- ICM Switch Bypass, Low Pressure, 1 Contact Rating (Amps), 18 To 240 Volts, 10-1000 Seconds Time Delay (ICM175)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A628)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7AE94)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A699)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW60)
- DAYTON Downblast Less Drive Package, 21-1/2In (4YU98)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AF10)
- Dayton Belt Drive Centrifugal Exhaust Vents