Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Less Drive Package, 14-3/4In
Mfr # 16D542
Zoro # G4547776
product price: $955.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$955.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 16D542
- Zoro # G4547776
- UPC # 190735129494
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Wheel Dia. | 14 3/4 in |
Overall Height | 27 1/8 in |
Dimension C | 25 3/8 in |
Base Width | 22 in |
Dimension D | 4 in |
Recommended Damper Size (In.) | 15 x 15 |
Shaft Dia. Wheel End | 3/4 in |
Dimension A | 22 in |
Overall Dia. | 28 3/8 in |
Base Length | 22 in |
Base Height | 1.8 in |
Shaft Dia. Sheave End | 3/4 in |
Dimension B | 28 3/8 in |
Overall Length | 28 3/8 in |
Overall Width | 25 3/8 in |
Base Dimension | 22 in Square |
Wheel Diameter | 14 in |
Cutout Size | 17.5 in L x 17.5 in W |
Damper Size | 15 x 15 in |
Housing Length | 28.4 in |
Housing Width | 28.4 in |
Propeller Shaft Diameter | 3/4 in |
Cutout Length | 17.5 in |
Overall Diameter | 28 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 14 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Minimum Airflow 1,266 cfm, Maximum Airflow 3,163 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Minimum Motor Speed 1,075 RPM, Maximum Motor Speed 1,705 RPM, Maximum Static Pressure 1 3/4 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 16" (BH-16)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 18W (20UA35)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC Air Filter Replacements, Honeywell F35 / F35R #FC35A1019, 2PK (20205.11H)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17-C-A-2-25)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX14)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (5DVT4)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In, RPM: 860 (4YC68)
- DAYTON Upblast Less Drive Package, 11-1/4 In (6KWJ9)
- Dayton Direct Drive Centrifugal Exhaust Ventilators